42336
Icotek Cable Entries, KEL-FG-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42336 Icotek Cable Entries, KEL-FG-E Series, KEL-FG-E5 black
MFG Item Number
42336

42336 Icotek Cable Entries, KEL-FG-E Series, KEL-FG-E5 black

MFG Item Number
42336
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-FG-E Series
Item #
42336
KEL-FG-E5 black

KEL-FG-E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 42336
Manufacturer Icotek
Product Series KEL-FG-E
Family Series Icotek Cable Entries, KEL-FG-E Series
Description KEL-FG-E5 black
Nominal Grommet Capacity 5 Small
Grommets Included No
Angle 90 Degrees
Protection Rating IP54
Split Frame Yes
Material Polyamide
Net Weight 0.22 lbs
Gross Weight 0.255 lbs