42652
Icotek Cable Entries, KEL-DPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42652

Icotek Cable Entries, KEL-DPF Series

42652

Icotek Cable Entries, KEL-DPF Series
Cable Grommet, M25, Accepts 3-12mm
MFG Item Number
42652
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Entries, KEL-DPF Series
Item #
42652
Cable Grommet, M25, Accepts 3-12mm

KEL-DPF Series Information

  • Polyamide Locknuts Are Included in the Shipment
  • It Is Possible to Install Rigid Cables at Angles
  • Suitable for Metric Cut‑Outs
  • Fast and Easy Assembly
The KEL‑DPF was developed particularly for routing large or unknown size of service cables into the electronic enclosure. Due to the flexibility and unique pyramid shape, cable entry and flexible positioning is much easier compared to using conventional cable glands.

Cutting of DPF grommets:
  • Cable Diameter Less 25%
  • The Corresponding Diameters Are Marked on the Grommet

Specifications

Specifications
Manufacturer Part Number 42652
Manufacturer Icotek
Product Series KEL-DPF
Family Series Icotek Cable Entries, KEL-DPF Series
Description Cable Grommet, M25, Accepts 3-12mm Dia Cable, Gray, KEL-DPF 25/3-12, 39mm Overall Diameter
Cable Diameter Range 0.125-0.5 "
Mounting Locknut
NEMA Rating NEMA 4X
Color Gray
Protection Rating IP66, IP67, IP68
Material Elastomer
Approvals cURus
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
Alternatives
50652
50652
Icotek Cable Entries, KEL-DPF Series