42653
Icotek Cable Entries, KEL-DPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

42653

Icotek Cable Entries, KEL-DPF Series

42653

Icotek Cable Entries, KEL-DPF Series
Cable Gormmet, M32, Accepts 6-18mm
MFG Item Number
42653
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Entries, KEL-DPF Series
Item #
42653
Cable Gormmet, M32, Accepts 6-18mm

KEL-DPF Series Information

  • Polyamide Locknuts Are Included in the Shipment
  • It Is Possible to Install Rigid Cables at Angles
  • Suitable for Metric Cut‑Outs
  • Fast and Easy Assembly
The KEL‑DPF was developed particularly for routing large or unknown size of service cables into the electronic enclosure. Due to the flexibility and unique pyramid shape, cable entry and flexible positioning is much easier compared to using conventional cable glands.

Cutting of DPF grommets:
  • Cable Diameter Less 25%
  • The Corresponding Diameters Are Marked on the Grommet

Specifications

Specifications
Manufacturer Part Number 42653
Manufacturer Icotek
Product Series KEL-DPF
Family Series Icotek Cable Entries, KEL-DPF Series
Description Cable Gormmet, M32, Accepts 6-18mm Dia Cable, Gray, KEL-DPF 32/6-18, 46mm Overall Diameter
Cable Diameter Range 0.25-0.75 "
Mounting Locknut
NEMA Rating NEMA 4X
Color Gray
Protection Rating IP66, IP67, IP68
Material Elastomer
Approvals cURus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
50653
50653
Icotek Cable Entries, KEL-DPF Series