42801

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42801 Icotek Mechanical Support, Assorted ST-B Plugs, (5)6mm,
MFG Item Number
42801

42801 Icotek Mechanical Support, Assorted ST-B Plugs, (5)6mm,

MFG Item Number
42801
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Mechanical Support, Series
Item #
42801
Assorted ST-B Plugs, (5)6mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 42801
Manufacturer Icotek
Family Series Icotek Mechanical Support
Description Assorted ST-B Plugs, (5)6mm, (5)10mm, (2)12mm, (1)16mm & (1)22mm
Composition Non-Metallic
Style Plug
Approvals cURus
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
Alternatives
42806
42806
Icotek Mechanical Support
42810
42810
Icotek Mechanical Support
42822
42822
Icotek Mechanical Support