4318
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4318

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

4318

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 119MM SQ X 32MM DP 48VDC 100CFM
MFG Item Number
4318
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, DC INPUT SQUARE Series
Item #
4318
FAN, 119MM SQ X 32MM DP 48VDC 100CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 4318
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 119MM SQ X 32MM DP 48VDC 100CFM 104MM C-C BALL BEARING
Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 32 mm
Air Flow 100 CFM
Power Consumption 5 W
Fan Speed 2,800 RPM
Noise Level 45 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature '-4-167 °F
Net Weight 0.4875 lbs
Gross Weight 0.4875 lbs
Alternatives
OD1232-48HB
OD1232-48HB
Orion Fans, DC-FAN Series