Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43252

Icotek Cable Entries

43252

Icotek Cable Entries
KDR-ESR-HG2 For G2 - 800mm
MFG Item Number
43252
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
43252
KDR-ESR-HG2 For G2 - 800mm

Series Information

Specifications

Specifications
Manufacturer Part Number 43252
Manufacturer Icotek
Family Series Icotek Cable Entries
Description KDR-ESR-HG2 For G2 - 800mm
Nominal Grommet Capacity 2 Small, 1 Large
Capacity 3 mm
Angle Straight
Protection Rating IP54
Split Frame No
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs