Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
43846 Icotek Enclosures, Flanged Plate, FP-AE 339|149-4,
MFG Item Number
43846

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

43846 Icotek Enclosures, Flanged Plate, FP-AE 339|149-4,

MFG Item Number
43846
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
43846
Flanged Plate, FP-AE 339|149-4,

Series Information

Specifications

Specifications
Manufacturer Part Number 43846
Manufacturer Icotek
Family Series Icotek Enclosures
Description Flanged Plate, FP-AE 339|149-4, RAL7035
Accessory Type Plate
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Height 1 "
Nominal Width 6 "
Nominal Depth 21 "
Net Weight 1.165 lbs
Gross Weight 1.205 lbs