43934
Icotek Cable Entries, KEL-DPU 24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43934 Icotek Cable Entries, KEL-DPU 24 Series, KEL-DPU 24/17 grey

MFG Item Number
43934

43934 Icotek Cable Entries, KEL-DPU 24 Series, KEL-DPU 24/17 grey

MFG Item Number
43934
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-DPU 24 Series
Item #
43934
KEL-DPU 24/17 grey

KEL-DPU 24 Series Information

  • Dual Cable Sealing with IP65/IP66/up to NEMA Type 4X
  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Snap or Screw Mounting Possible
  • High Strength & Stability
  • High Strain Relief
  • Fast and Easy Assembly
  • High Cable Density
KEL‑DPU entry plates are designed to route and seal cables without connectors (from 3.2 mm to 20.5 mm in diameter) in limited space with IP65 / IP66 / up to NEMA type 4X ratings. The KEL‑DPU is particularly characterized by its solid robust frame and the increased strain relief of the routed cables. The KEL‑DPU 24 matches exactly the cut‑out dimensions of 24‑pin standard industrial connectors. For optional screw assembly just pierce the membranes on the integrated screw holes with the screw itself. The assembly of the KEL‑DPU with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane and push the cables through. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Manufacturer Part Number 43934
Manufacturer Icotek
Product Series KEL-DPU 24
Family Series Icotek Cable Entries, KEL-DPU 24 Series
Description KEL-DPU 24/17 grey
Total Number of Cables 17
Mounting Screws, Snap-In 1.5-2 mm Wall Thickness
Color Gray
Under 5mm Dia Cables 0
5-10mm Dia Cables 6
10-15mm Dia Cables 11
Over 15mm Dia Cables 0
Cable Combinations (4) 3.2-6.3 mm, (2) 4-7.5 mm, (1) 5.5-10.5 mm, (10) 8-12.5 mm
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals cURus
Net Weight 0.245 lbs
Gross Weight 0.245 lbs