44-4XSFT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSFT Eaton's B-Line series Wireway, Tee, xin.x4in., Inclft.s (2) Gaskets &

MFG Item Number
78205113444

44-4XSFT Eaton's B-Line series Wireway, Tee, xin.x4in., Inclft.s (2) Gaskets &

MFG Item Number
78205113444
Item Number
44-4XSFT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSFT
Tee, xin.x4in., Inclft.s (2) Gaskets &

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113444
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Tee, xin.x4in., Inclft.s (2) Gaskets & Hardware
Style Tee
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 6.661 lbs
Alternatives
SSJWT4
SSJWT4
Wiegmann Wireway, SSJW Series
1487CTSS
1487CTSS
Hammond Manufacturing Wireway, 1487SS Series