4466FR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4466FR Eaton's B-Line series Wireway, Wireway Reducer, 6in. to 4in.,

MFG Item Number
78205111072

4466FR Eaton's B-Line series Wireway, Wireway Reducer, 6in. to 4in.,

MFG Item Number
78205111072
Item Number
4466FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4466FR
Wireway Reducer, 6in. to 4in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111072
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Reducer, 6in. to 4in., Requires use of HSCA Adapter Style Connector
Style Reducer
Nominal Height 4 "
Nominal Width 4 "
Net Weight 3.535 lbs
Gross Weight 3.53 lbs
Alternatives
R0604
R0604
Wiegmann Wireway