450-250-30
Federal Signal Audible Signaling Devices, 450 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

450-250-30

Federal Signal Audible Signaling Devices, 450 Series

450-250-30

Federal Signal Audible Signaling Devices, 450 Series
HORN, 250VDC
MFG Item Number
450-250-30
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Audible Signaling Devices, 450 Series
Item #
450-250-30
HORN, 250VDC

450 Series Information

  • 12~250 VDC
  • 99 dB at 10 Ft
  • Up to 200‑ft. Range
  • UL; cUL; CSA; FM Approvals
  • Coded or Sustained Tones
Model 450 Vibratone horns produce a very loud horn tone by the electro‑mechanical vibration of a diaphragm. Capable of reproducing coded blasts or sustained tones, Federal Signal Model 450 Vibratone horns are excellent for general alarm, start and dismissal, coded paging, and process control signaling in area of high ambient noise levels.

Vibratone mounting options provide for surface, flush or semi‑flush mounting on walls, panels, in cabinets, on 4‑inch square outlet boxes, or in concrete and deep wall constructions.

Each Vibratone horn is enclosed in a zinc die‑cast housing and sealed with gray powder‑coat paint. The Model 450 Vibratone features a stainless steel diaphragm. The rugged construction resists vandalism and the effects of harsh industrial environments.

Compact size, loud output and heavy‑duty construction make the Model 450 Vibratone horns ideal for industrial and institutional signaling applications.

Specifications

Specifications
Manufacturer Part Number 450-250-30
Manufacturer Federal Signal
Product Series 450
Family Series Federal Signal Audible Signaling Devices, 450 Series
Description HORN, 250VDC
Type Vibration
Voltage 240 VDC
Nominal Voltage 250 VDC
Current Rating 0.03 A
Range 200 '
Explosion Proof No
Hazardous Location No
Operating Temperature -65-150 °F
Approvals CSA, cUL, FM, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
873DPO-S1
873DPO-S1
Edwards Signaling Audible Signaling Devices, 873DPO Series
873-S1
873-S1
Edwards Signaling Audible Signaling Devices, 873 Series
871P-S1
871P-S1
Edwards Signaling Audible Signaling Devices, 871P Series
871-S1
871-S1
Edwards Signaling Audible Signaling Devices, 871 Series
875-S1
875-S1
Edwards Signaling Audible Signaling Devices, 875 Series