45034
Icotek Cable Entries, KVT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
45034 Icotek Cable Entries, KVT Series, Split Cable Gland, M20, Gray, KVT 20
MFG Item Number
45034

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

45034 Icotek Cable Entries, KVT Series, Split Cable Gland, M20, Gray, KVT 20

MFG Item Number
45034
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KVT Series
Item #
45034
Split Cable Gland, M20, Gray, KVT 20

KVT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Insertion of Pre‑Terminated Cables
  • Suitable for Metric Cut‑Outs
KVT is a circular split frame for quick and easy installation and sealing of cables with connectors or complete cable harnesses. Polyamide locknuts as well as a sealing ring are included in the shipment. Grommets not included. For routing D‑Sub, DVI or PROFIBUS connectors in combination with the split cable glands KVT, special locknuts with cut‑outs are required.

Videos

Specifications

Specifications
Manufacturer Part Number 45034
Manufacturer Icotek
Product Series KVT
Family Series Icotek Cable Entries, KVT Series
Description Split Cable Gland, M20, Gray, KVT 20 Accepts (1) Small Grommet, Includes Std Locknut & Sealing Ring
Hub Size M20
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 12
Split Frame Yes
Cable Diameter Range 0.08-0.66 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location No
Approvals CSA, UL
Protection Rating IP54
Comments Accepts 1 Small Grommet, Not included
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
45024
45024
Icotek Cable Entries, KVT Series