450S
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
450S Eaton's Crouse-Hinds series Fittings, CP Series, 1/2 EMT SS CONN
MFG Item Number
450S

450S Eaton's Crouse-Hinds series Fittings, CP Series, 1/2 EMT SS CONN

MFG Item Number
450S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, CP Series
Item #
450S
1/2 EMT SS CONN

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 450S
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Non-insulated, Steel, 1/2
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Concrete Tight
Hazardous Location No
Approvals UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs