Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KVT-ER Series Information
| Manufacturer Part Number | 45450 |
|---|---|
| Manufacturer | Icotek |
| Product Series | KVT-ER |
| Family Series | Icotek Cable Entries, KVT-ER Series |
| Description | CABLE GLAND, SPLIT, KVTER 25, TYPE M25X1.5 THD, NUT, GRA |
| Cables per Grommet | 1 |
| Cable Size | Round - 15 mm |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |