Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 45454 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Entries |
| Description | KVT-ER 50/2 |
| Hub Size | M50 |
| Number of Cables | 2 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | Yes |
| Cable Diameter Range | 0.08-0.67 " |
| Type | Bushing Grip |
| Composition | Non-Metallic |
| Material | Polypropylene |
| Hazardous Location | No |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.155 lbs |