45734
Icotek Cable Entries, QVT-CLICK Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
45734 Icotek Cable Entries, QVT-CLICK Series, Split Frame Cable Gland, 40mm Dia,
MFG Item Number
45734

45734 Icotek Cable Entries, QVT-CLICK Series, Split Frame Cable Gland, 40mm Dia,

MFG Item Number
45734
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, QVT-CLICK Series
Item #
45734
Split Frame Cable Gland, 40mm Dia,

QVT-CLICK Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Fast and Easy Mounting from the Front Side
  • Routing of Pre‑Terminated Cables
  • For Wall Thickness 1.5 ‑ 2.5 mm
  • Fast and Easy Assembly
  • Compact Design
QVT‑CLICK is a circular split frame for quick and easy installation of pre‑terminated cables or complete cable harnesses. The QVT‑CLICK can be assembled without tools from the front side of the enclosure wall. Because of its extremely compact design, the QVT‑CLICK range is especially suitable for small machines, devices and instruments. A sealing ring is included in the shipment.

Specifications

Specifications
Manufacturer Part Number 45734
Manufacturer Icotek
Product Series QVT-CLICK
Family Series Icotek Cable Entries, QVT-CLICK Series
Description Split Frame Cable Gland, 40mm Dia, Gray, QVT-CLICK 40/2, Accepts (2)QT Grommets (Not Inclft.d)
Hub Size M40
Number of Cables 2
Cable Style Round
Angle Straight
Split Frame Yes
Cable Diameter Range 0.12-0.59 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location No
Approvals CSA, UL
Protection Rating IP54
Comments Accepts 2 Small Grommets, Gray
Net Weight 0.04 lbs
Gross Weight 0.04 lbs