Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
460-575-14 Littelfuse Protection Relays, 460 Series, Votlage Monitor, 475-600VAC, 3Ph,
MFG Item Number
460-575-14
460-575-14 Littelfuse Protection Relays, 460 Series, Votlage Monitor, 475-600VAC, 3Ph,
MFG Item Number
460-575-14
This item cannot be canceled or returned
Description
Protection Relays, 460 Series
Votlage Monitor, 475-600VAC, 3Ph,
Specifications
Specifications
| Manufacturer Part Number |
460-575-14 |
| Manufacturer |
Littelfuse |
| Product Series |
460 |
| Family Series |
Littelfuse Protection Relays, 460 Series |
| Description |
Votlage Monitor, 475-600VAC, 3Ph, 1NO & 1NC Output Contacts |
| Phase |
3 |
| Voltage |
475-600 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Time Delay Trip (Sec) |
1-30 s |
| Restart Delay (Sec) |
1-500 s |
| Var Restart Delay |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Approvals |
CE, UL |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
460-575-14
Littelfuse Protection Relays, 460 Series