460-575
Littelfuse Protection Relays, 460 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

460-575 Littelfuse Protection Relays, 460 Series, Voltage Monitor, 475-600VAC, 3Ph,

MFG Item Number
460-575

460-575 Littelfuse Protection Relays, 460 Series, Voltage Monitor, 475-600VAC, 3Ph,

MFG Item Number
460-575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 460 Series
Item #
460-575
Voltage Monitor, 475-600VAC, 3Ph,

460 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 460-575
Manufacturer Littelfuse
Product Series 460
Family Series Littelfuse Protection Relays, 460 Series
Description Voltage Monitor, 475-600VAC, 3Ph, DIN/Surface Mnt, SPDT 10A Output, Ph Loss, Sequence, Rev, OV, LV, Bal
Phase 3
Voltage 475-600 V
Hi Pwr (Over Vltg) Trip Yes
Detection Rapid Cycling
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Var Restart Delay Yes
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Approvals CE, UL
Net Weight 0.54 lbs
Gross Weight 0.715 lbs
Alternatives
20H
20H
Time Mark Protection Relays
460-575-14
460-575-14
Littelfuse Protection Relays, 460 Series