46110
Icotek Cable Entries, KEL-FL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
46110 Icotek Cable Entries, KEL-FL Series, KEL-FL C black
MFG Item Number
46110

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

46110 Icotek Cable Entries, KEL-FL Series, KEL-FL C black

MFG Item Number
46110
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, KEL-FL Series
Item #
46110
KEL-FL C black

KEL-FL Series Information

  • Routing of Flat Cables in Combination with Pre‑Terminated Round Cables by Using a Single KEL‑FL Cable Entry Frame
  • Space Saving Shape
The KEL‑FL range enables simple, fast and flexible cable routing and sealing of fl at wires, e.g. in elevator construction. Innovative construction of the grommets compensates for manufacturing inconsistencies in flat cables. Split KT grommets can be utilized to additionally route round cables with connectors. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 46110
Manufacturer Icotek
Product Series KEL-FL
Family Series Icotek Cable Entries, KEL-FL Series
Description KEL-FL C black
Nominal Grommet Capacity 1 Small, 1 Flat
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
Material Polyamide
Approvals cURus
Net Weight 0.115 lbs
Gross Weight 0.115 lbs