Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 4CN30 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Hand Tools |
| Description | Crimper Tool |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 22-8 AWG |
| Length | 9 " |
| Net Weight | 1.21 lbs |
| Gross Weight | 1.375 lbs |