Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CG1001AM |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Cable Entries |
| Description | Aluminum Cord Grip w/Mesh, 1in.NPT, .750-.875in. Cable Range |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.75-0.875 " |
| Type | Cable Grip |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | No |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.195 lbs |