50025205
Leuze Photoelectric Sensors, LS 96M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50025205

Leuze Photoelectric Sensors, LS 96M Series

50025205

Leuze Photoelectric Sensors, LS 96M Series
LSE 96M/P-1040-42, Throughbeam
MFG Item Number
50025205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, LS 96M Series
Item #
50025205
LSE 96M/P-1040-42, Throughbeam

LS 96M Series Information

  • Throughbeam photoelectric sensors with high performance reserve in visible red light or infrared light
  • Robust metal housing with glass cover or plastic housing, protection class IP 67/IP 69K for industrial application
  • Complementary outputs,sensitivity adjustment and delay before start‑up for optimal adaptation to the application
  • Connection via M12 connector or terminal compartment
  • Multiple options with warning output,activation input,switching delays and optics heating for use at low temperatures

Specifications

Specifications
Manufacturer Part Number 50025205
Manufacturer Leuze
Product Series LS 96M
Family Series Leuze Photoelectric Sensors, LS 96M Series
Description LSE 96M/P-1040-42, Throughbeam photoelectric sensor receiver
Power Type DC
Beam Type Infrared
Max Range 213.25 '
Optimum Range 164 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.815 lbs
Gross Weight 0.945 lbs