Series Information
| Manufacturer Part Number | 50025253 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Power Type | AC, DC |
| Beam Type | Infrared |
| Max Range | 213.25 ' |
| Voltage | 20-230 VAC, 230 VDC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 250 VDC, 48 VAC |
| Number of Outputs | 1 |
| Output Type | Relay |
| Operating Mode | Light On |
| Connection Type | Terminal |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 20 Hz |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |