50034509
Leuze Photoelectric Sensors, 95 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50034509

Leuze Photoelectric Sensors, 95 Series

50034509

Leuze Photoelectric Sensors, 95 Series
LSR 95/2.8 SE-L.1, Throughbeam
MFG Item Number
50034509
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 95 Series
Item #
50034509
LSR 95/2.8 SE-L.1, Throughbeam

95 Series Information

  • Throughbeam Photoelectric Sensor with High Performance Reserve Using Visible Red Light or Infrared Light
  • High Switching Frequency for Detection of Fast Events
  • Small Construction with Glass Cover and Robust Zinc Diecast Housing, Protection Class IP67/IP69K for Industrial Application

Specifications

Specifications
Manufacturer Part Number 50034509
Manufacturer Leuze
Product Series 95
Family Series Leuze Photoelectric Sensors, 95 Series
Description LSR 95/2.8 SE-L.1, Throughbeam photoelectric sensor transmitter
Power Type DC
Beam Type Visible Red
Max Range 59 '
Optimum Range 39.37 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Approvals CE, cULus
Net Weight 0.185 lbs
Gross Weight 0.2 lbs