50034515

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50034515 Leuze Photoelectric Sensors, FRK 95/44-350 L, Diffuse sensor
MFG Item Number
50034515

50034515 Leuze Photoelectric Sensors, FRK 95/44-350 L, Diffuse sensor

MFG Item Number
50034515
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50034515
FRK 95/44-350 L, Diffuse sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 50034515
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description FRK 95/44-350 L, Diffuse sensor with background suppression
Power Type DC
Beam Type Infrared
Max Range 19.68 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Frequency 1,000 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs