Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50038891
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Sensors |
| Manufacturer Part Number |
50038891 |
| Description |
BCB 080, Bar code tape |
| Accessory Type |
Bar Code Tape |
| Application |
Mounting |
| Material |
Polyester |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |