The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
GSU 06/24-2-S8, Ultrasonic forked
Specifications
Specifications
Operating Voltage
10-30 VDC
Sensing Type
Fork
Output Type
NPN, PNP
Connection Type
4 Pin M8 Connector
Status Indicator
Yes
Body Composition
Metallic
Max Load Current
0.1 A
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109290
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/C6-S12, Optical distance
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
LCS-2M18B-F08PNO-M12, Capacitive
Specifications
Specifications
Diameter
18 mm
Voltage (DC)
10-30 VDC
Operating Voltage
10-30 VDC
Sensing Range
6.5 mm
Connection Type
4 Pin M12 Connector
Output Type
PNP
Status Indicator
Yes
Body Composition
Metallic
Enclosure
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
AMS 358i 120
Specifications
Specifications
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
EtherNet/IP
Composition
Metallic
IP Rating
IP65
Operating Temperature
23-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
ODSL 96B M/C6-2000-S12, Optical
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109293
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/D36-S12, Optical
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
RS 485
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
ODS10L1.8/LA6-M12, Optical distance
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
IO-Link
Connection Type
5 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP67
Operating Temperature
-40-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
DB 18 UP.1-25, 2500, Ultrasonic
Specifications
Specifications
Sensing Type
End
Body Composition
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
HTU330-3500.3/2NK-M12, Ultrasonic
Specifications
Specifications
Diameter
30 mm
Sensing Range (ft)
0.82-11.48 '
Operating Voltage
12-30 VDC
Sensing Type
End
Output Type
NPN
Connection Type
5 Pin M12 Connector
Status Indicator
Yes
Body Composition
Non-Metallic
Max Load Current
0.1 A
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Product Description
HTU430B-3000.X3/LT4-M12, Ultrasonic
Specifications
Specifications
Diameter
30 mm
Sensing Range (ft)
0.98-9.84 '
Operating Voltage
15-30 VDC
Sensing Type
End
Output Type
Push-Pull, PNP
Connection Type
5 Pin M12 Connector
Status Indicator
Yes
Body Composition
Metallic
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Shop By
Close
Selected Filters
Category
Sensors
Manufacturer
Leuze
Shopping Options
Reverse Polarity Protection
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved