Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50039790

Leuze Sensors

50039790

Leuze Sensors
DB 14 K-12, Capacitive sensor
MFG Item Number
50039790
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
50039790
DB 14 K-12, Capacitive sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 50039790
Manufacturer Leuze
Family Series Leuze Sensors
Description DB 14 K-12, Capacitive sensor
Sensing Range 12 mm
Connection Type 5 Pin M8 Connector
Composition Metallic
Enclosure IP65
Net Weight 0 lbs
Gross Weight 0 lbs