5006008.2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5006008.2 Westcode Semiconductors Fuses, Fuse, 2A, 400V, gI, 8X31mm,

MFG Item Number
5006008.2

5006008.2 Westcode Semiconductors Fuses, Fuse, 2A, 400V, gI, 8X31mm,

MFG Item Number
5006008.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5006008.2
Fuse, 2A, 400V, gI, 8X31mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 5006008.2
Manufacturer Westcode Semiconductors
Family Series Westcode Semiconductors Fuses
Description Fuse, 2A, 400V, gI, 8X31mm, w/o Indicator
Fuse Type IEC Ferrule Type
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A94277
A94277
Carbone Ferraz Fuses
Q219227
Q219227
Mersen Fuses