Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A94277 Carbone Ferraz Fuses, FUSE, 2A, 400V, gI, 8X32mm

MFG Item Number
A94277

A94277 Carbone Ferraz Fuses, FUSE, 2A, 400V, gI, 8X32mm

MFG Item Number
A94277
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A94277
FUSE, 2A, 400V, gI, 8X32mm

Series Information

Specifications

Specifications
Manufacturer Part Number A94277
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 2A, 400V, gI, 8X32mm
Fuse Type IEC Ferrule Type
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5006008.2
5006008.2
Westcode Semiconductors Fuses
Q219227
Q219227
Mersen Fuses