96 Series Information
| Manufacturer Part Number | 50080080 |
|---|---|
| Manufacturer | Leuze |
| Product Series | 96 |
| Family Series | Leuze Photoelectric Sensors, 96 Series |
| Description | LSE 96M/R-1310-25, Throughbeam photoelectric sensor receiver |
| Power Type | AC, DC |
| Beam Type | Infrared |
| Max Range | 213.25 ' |
| Optimum Range | 164 ' |
| Voltage | 20-230 VAC, 20-230 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC |
| Output Type | NO, NC Relay |
| Operating Mode | Light On |
| Connection Type | 5 Pin Terminal |
| Package Style | Cubic |
| Composition | Metallic |
| Protection Rating | IP67 |
| Frequency | 20 Hz |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |