50080657

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50080657

Leuze Photoelectric Sensors

50080657

Leuze Photoelectric Sensors
LSS 96K-1213-24, Throughbeam
MFG Item Number
50080657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50080657
LSS 96K-1213-24, Throughbeam

Series Information

Specifications

Specifications
Manufacturer Part Number 50080657
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description LSS 96K-1213-24, Throughbeam photoelectric sensor transmitter
Power Type DC
Beam Type Visible Red
Max Range 127.95 '
Optimum Range 98.42 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 3 Pin Terminal
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs