50082065

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50082065 Leuze Photoelectric Sensors, PRK 96M/P-3360-21, Polarized

MFG Item Number
50082065

50082065 Leuze Photoelectric Sensors, PRK 96M/P-3360-21, Polarized

MFG Item Number
50082065
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50082065
PRK 96M/P-3360-21, Polarized

Series Information

Specifications

Specifications
Manufacturer Part Number 50082065
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description PRK 96M/P-3360-21, Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 59 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Terminal
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.975 lbs
Gross Weight 0.975 lbs