50082122

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50082122

Leuze Photoelectric Sensors

50082122

Leuze Photoelectric Sensors
FRK 776/24-100 L, Diffuse sensor
MFG Item Number
50082122
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50082122
FRK 776/24-100 L, Diffuse sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 50082122
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description FRK 776/24-100 L, Diffuse sensor with background suppression
Power Type DC
Beam Type Infrared
Max Range 3.93 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP65
Frequency 200 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs