96 Series Information
| Manufacturer Part Number | 50082296 |
|---|---|
| Manufacturer | Leuze |
| Product Series | 96 |
| Family Series | Leuze Photoelectric Sensors, 96 Series |
| Description | LSE 96M/P-3010-21, Throughbeam photoelectric sensor receiver |
| Power Type | DC |
| Beam Type | Infrared |
| Max Range | 492.12 ' |
| Optimum Range | 393.7 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | 2 Pin Terminal |
| Package Style | Cubic |
| Composition | Metallic |
| Protection Rating | IP67 |
| Frequency | 500 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.825 lbs |
| Gross Weight | 0.98 lbs |