50101881
Leuze Sensors, ODSL 96-Teach Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50101881

Leuze Sensors, ODSL 96-Teach Series

50101881

Leuze Sensors, ODSL 96-Teach Series
ODSL 96K/V66-2300-S12, Optical
MFG Item Number
50101881
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODSL 96-Teach Series
Item #
50101881
ODSL 96K/V66-2300-S12, Optical

ODSL 96-Teach Series Information

  • Reflection‑independent distance information
  • 2 teachable switching outputs (push‑pull)
  • Easy alignment through visible red light
  • Degree of protection IP 67
  • Measurement range / operating range up to 2,300 mm
For simple applications,these sensors with plastic housing offer a large measurement range.The sensor can be quickly commissioned through teach‑in.

Specifications

Specifications
Manufacturer Part Number 50101881
Manufacturer Leuze
Product Series ODSL 96-Teach
Family Series Leuze Sensors, ODSL 96-Teach Series
Description ODSL 96K/V66-2300-S12, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 150-2,300 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 5 Pin M12 Connector
Display Type LED Indicator
Composition Non-Metallic
Protection Rating IP67
Operating Temperature -4-104 °F
Approvals CDRH, CE
Net Weight 0.3 lbs
Gross Weight 0.36 lbs