Series Information
| Manufacturer Part Number | 50104022 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | VSU 12/4.4, Splice inspection amplifier |
| Type | Ambient, Light |
| Measurement Range | 20-40 mm |
| Light Source | LED |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Reverse Polarity Protection | Yes |
| Short Circuit Protection | Yes |
| Connection Type | 5 Pin M12 Connector |
| Display Type | LED Indicator |
| Composition | Metallic |
| Protection Rating | IP65 |
| Operating Temperature | 32-140 °F |
| Approvals | CE |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.815 lbs |