50104233
Leuze Photoelectric Sensors, PRKL 25B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50104233

Leuze Photoelectric Sensors, PRKL 25B Series

50104233

Leuze Photoelectric Sensors, PRKL 25B Series
PRKL 25B/6.81-S12, Polarized
MFG Item Number
50104233
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRKL 25B Series
Item #
50104233
PRKL 25B/6.81-S12, Polarized

PRKL 25B Series Information

  • Polarized retro‑reflective photoelectric sensor with visible red laser light
  • High performance reserve
  • Small and compact construction with robust plastic housing,degree of protection IP 66/IP 67 for industrial application
  • A2LS ‑ Active Ambient Light Suppression
  • Push‑pull switching outputs
  • High switching frequency for detection of fast events and small parts
  • Warning output for increased availability
  • Optimized light beam propagation for the detection of small objects
  • Operating range adjustment

Specifications

Specifications
Manufacturer Part Number 50104233
Manufacturer Leuze
Product Series PRKL 25B
Family Series Leuze Photoelectric Sensors, PRKL 25B Series
Description PRKL 25B/6.81-S12, Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 49.21 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP66, IP67
Frequency 2,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs