Series Information
| Manufacturer Part Number | 50104783 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | BPS 8 SM 102-01 |
| Type | Bar Code Positioning System |
| Measurement Range | 0-10,000,000 mm |
| Light Source | Laser-Red |
| Voltage | 4.9-5.4 VDC |
| Nominal Voltage | 5 VDC |
| Interface Type | RS 232 |
| Connection Type | 5 Pin M12 Connector |
| Display Type | LED Indicator |
| Composition | Metallic |
| Protection Rating | IP67 |
| Operating Temperature | 32-104 °F |
| Approvals | CDRH, CE, cULus |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.32 lbs |
