50106720

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50106720 Leuze Sensors, ODS 96B Series, ODS 96B M/C6-600-S12, Optical
MFG Item Number
50106720

50106720 Leuze Sensors, ODS 96B Series, ODS 96B M/C6-600-S12, Optical

MFG Item Number
50106720
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODS 96B Series
Item #
50106720
ODS 96B M/C6-600-S12, Optical

ODS 96B Series Information

  • For measurements on objects with large surface area, e. g. bulk material,band materials,plate materials
  • Robust metal housing
  • High accuracy – reflection‑independent distance measurement
  • Display for measured value display and configuration
Measures with either red LED light or infrared light and is suitable for large‑area objects,such as bulk material.

Specifications

Specifications
Manufacturer Part Number 50106720
Manufacturer Leuze
Product Series ODS 96B
Family Series Leuze Sensors, ODS 96B Series
Description ODS 96B M/C6-600-S12, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 100-600 mm
Light Source LED-Infrared
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 5 Pin M12 Connector
Display Type OLED
Composition Metallic
Protection Rating IP67, IP69K
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs