Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50106735 Leuze Sensors, ODSL 96B M/C6-2000 Ex d, Optical
MFG Item Number
50106735

50106735 Leuze Sensors, ODSL 96B M/C6-2000 Ex d, Optical

MFG Item Number
50106735
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
50106735
ODSL 96B M/C6-2000 Ex d, Optical

Series Information

Specifications

Specifications
Manufacturer Part Number 50106735
Manufacturer Leuze
Family Series Leuze Sensors
Description ODSL 96B M/C6-2000 Ex d, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 150-2,000 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 15 Meter Cable
Display Type OLED
Composition Metallic
Protection Rating IP67, IP69K
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs