Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50108699

Leuze Sensors

50108699

Leuze Sensors
GSU 712/22,100-MIFI4, Ultrasonic
MFG Item Number
50108699
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
50108699
GSU 712/22,100-MIFI4, Ultrasonic

Series Information

Specifications

Specifications
Manufacturer Part Number 50108699
Manufacturer Leuze
Family Series Leuze Sensors
Description GSU 712/22,100-MIFI4, Ultrasonic forked sensor
Voltage 18-30 VDC
Sensing Type Fork
Output Type NPN
Connection Type AMP
Composition Non-Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs