Series Information
| Manufacturer Part Number | 50108702 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | GSU 710/66.4P-S12, Ultrasonic forked sensor |
| Voltage | 18-30 VDC |
| Sensing Type | Fork |
| Output Type | Push-Pull |
| Connection Type | 5 Pin M12 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.1 A |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |