Series Information
| Manufacturer Part Number | 50109023 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | RKR 3B/66.11, Unpolarized retro-reflective photoelectric sensor |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 22.96 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Operating Mode | Dark On, Light On |
| Output Type | Push-Pull |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 1,500 Hz |
| Polarization Filter | No |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |