50109297

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50109297

Leuze Sensors, ODKL 96B Series

50109297

Leuze Sensors, ODKL 96B Series
ODKL 96B M/C6-S12, Optical distance
MFG Item Number
50109297
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODKL 96B Series
Item #
50109297
ODKL 96B M/C6-S12, Optical distance

ODKL 96B Series Information

  • Fast and easy alignment due to highly visible laser light spot
  • Very high range by measuring on reflective tape
  • Compact design
A visible light spot ensures easy alignment.By measuring on reflectors,ranges of up to 25 m are no problem.

Specifications

Specifications
Manufacturer Part Number 50109297
Manufacturer Leuze
Product Series ODKL 96B
Family Series Leuze Sensors, ODKL 96B Series
Description ODKL 96B M/C6-S12, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 300-25,000 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 5 Pin M12 Connector
Display Type OLED
Composition Metallic
Protection Rating IP67, IP69K
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs