50109303
Leuze Sensors, ODSIL 96B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50109303

Leuze Sensors, ODSIL 96B Series

50109303

Leuze Sensors, ODSIL 96B Series
ODSIL 96B M/V6-S12, Optical
MFG Item Number
50109303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODSIL 96B Series
Item #
50109303
ODSIL 96B M/V6-S12, Optical

ODSIL 96B Series Information

  • Large range even with dark objects
  • Various operating modes for fast or precise measurement
  • Robust measurement procedure
  • Very high immunity to ambient light
  • Display for measured value display and configuration

Specifications

Specifications
Manufacturer Part Number 50109303
Manufacturer Leuze
Product Series ODSIL 96B
Family Series Leuze Sensors, ODSIL 96B Series
Description ODSIL 96B M/V6-S12, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 300-10,000 mm
Light Source Laser-Infrared
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 5 Pin M12 Connector
Display Type OLED
Composition Metallic
Protection Rating IP67, IP69K
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs