Series Information
| Manufacturer Part Number | 50109523 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | PRK 96M/P-2838-28 Ex n, Polarized retro-reflective photoelectric sensor |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 27.88 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Terminal |
| Operating Mode | Light On, Light/Dark On |
| Output Type | PNP |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 1,000 Hz |
| Polarization Filter | Yes |
| Approvals | CE, EX |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |