50110112
Leuze Photoelectric Sensors, GS 61 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50110112

Leuze Photoelectric Sensors, GS 61 Series

50110112

Leuze Photoelectric Sensors, GS 61 Series
GS 61/6-S8V, Forked photoelectric
MFG Item Number
50110112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GS 61 Series
Item #
50110112
GS 61/6-S8V, Forked photoelectric

GS 61 Series Information

  • Simple sensitivity adjustment via multiturn potentiometer or optionally via teach‑in function
  • Slimline‑design (reduced fork height) for installation directly at the dispensing edge
  • Removable operating head for comfortable potentiometer adjustment
  • Smallest dimensions of all industrial forked photoelectric sensors
Optical forked photoelectric sensor in slim‑line design with 3 mm mouth width for exact detection of labels on base material.

Specifications

Specifications
Manufacturer Part Number 50110112
Manufacturer Leuze
Product Series GS 61
Family Series Leuze Photoelectric Sensors, GS 61 Series
Description GS 61/6-S8V, Forked photoelectric sensor
Light Source LED-Infrared
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Response Time 0.05 ms
Frequency 10,000 Hz
Sensing Width 3 mm
Composition Non-Metallic
Protection Rating IP65
Operating Temperature -4-140 °F
Approvals CE, cULus
Net Weight 0.04 lbs
Gross Weight 0.065 lbs