50110573
Leuze Photoelectric Sensors, KRTW 3B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50110573

Leuze Photoelectric Sensors, KRTW 3B Series

50110573

Leuze Photoelectric Sensors, KRTW 3B Series
KRTW 3B/2.1110-S8, Contrast sensor
MFG Item Number
50110573
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, KRTW 3B Series
Item #
50110573
KRTW 3B/2.1110-S8, Contrast sensor

KRTW 3B Series Information

  • White light transmitter
  • Various teach variants
  • Short response time
  • Switching threshold adjustment via EasyTune
  • Level adaptation for glossy objects
  • Keyboard lockout
  • Remote teach via cable
  • Pulse stretching 20ms

Specifications

Specifications
Manufacturer Part Number 50110573
Manufacturer Leuze
Product Series KRTW 3B
Family Series Leuze Photoelectric Sensors, KRTW 3B Series
Description KRTW 3B/2.1110-S8, Contrast sensor
Power Type DC
Light Source LED-White
Light Spot Dimensions 1.5 mm x 4 mm
Scanning Range 14.5 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Switching Element NPN
Switching Principle Light On, Dark On
Frequency 6,000 Hz
Composition Non-Metallic
Operating Temperature -22-131 °F
Protection Rating IP67
Package Style Cubic
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs