50110922
Leuze Photoelectric Sensors, LSR 25B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50110922

Leuze Photoelectric Sensors, LSR 25B Series

50110922

Leuze Photoelectric Sensors, LSR 25B Series
LSSR 25B,200-S12, Throughbeam
MFG Item Number
50110922
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, LSR 25B Series
Item #
50110922
LSSR 25B,200-S12, Throughbeam

LSR 25B Series Information

  • Through beam Photoelectric Sensor with Visible Red Light
  • High Switching Frequency for Detection of Fast Events
  • Snap‑Locking Connector for Time‑Saving Installation

Specifications

Specifications
Manufacturer Part Number 50110922
Manufacturer Leuze
Product Series LSR 25B
Family Series Leuze Photoelectric Sensors, LSR 25B Series
Description LSSR 25B,200-S12, Throughbeam photoelectric sensor transmitter
Power Type DC
Beam Type Visible Red
Max Range 78.74 '
Optimum Range 65.61 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type PNP
Connection Type Cable with M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP66, IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs